Burndy 1PL43 1PL43 | Graybar Store
Burndy - 1PL43 - 1PL43
+ / - Hover over image to Zoom
Other Views

    1PL43

    Manufacturer: Burndy
    Manufacturer #: 1PL43
    SKU: 25087035
    $0.00
    Checking Pricing
         
    Tap Conductor Size:4, 8, 12, 10, 14, 6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 1PL43
    • UNSPSC 39121427
    • Insulation Material Plastisol
    • Materials AL6061-T6 Aluminum Body
    Product Overview:
    UV Rated Black Unitap, 3, #14 - 4, 1.59 in L, 1.25 in W, Range-taking capability reduces the number of connectors carried in inventory