Belden 1PFS22/1C22-CMR-GY-B-BED Composite Cable, Riser, 5402GE | Graybar Store
     
Belden - Composite Cable, Riser, 5402GE - 1PFS22/1C22-CMR-GY-B-BED
+ / - Hover over image to Zoom
Other Views

    Composite Cable, Riser, 5402GE

    Manufacturer: Belden
    Manufacturer #: 1PFS22/1C22-CMR-GY-B-BED
    SKU: 22120415
    $224.20
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    Length:1000 ft.
    No. of Conductors:1 Pair, 2
    Alternate Manufacturer Part No.:5402GE 008U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1PFS22/1C22-CMR-GY-B-BED
    • Cable Type Riser
    • No. of Conductors 1 Pair, 2
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5402GE 008U1000
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Security and alarm cable is 20 AWG, (1) Pair and (2) conductor. (1) 20 AWG is stranded bare copper pair with PVC insulation and Beldfoil shield. (2) 20 AWG stranded bare copper conductors with insulation with overall PVC jacket. 5402GE