Burndy 1PBS2 Unitap, 2, 14 to 2 AWG, 2.38 in. Length | Graybar Store
Burndy - Unitap, 2, 14 to 2 AWG, 2.38 in. Length - 1PBS2
+ / - Hover over image to Zoom
Other Views

    Unitap, 2, 14 to 2 AWG, 2.38 in. Length

    Manufacturer: Burndy
    Manufacturer #: 1PBS2
    SKU: 25086986
    $20.04
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 1PBS2
    • UNSPSC 39121427
    Product Overview:
    UV Rated Black Unitap, 2, #14 - 2 Kcmil, 2.38 in L, 0.75 in W
    UV Rated Black Unitap, 2, #14 - 2 Kcmil, 2.38 in L, 0.75 in W