Boss Manufacturing 1JL4366 Glove, Red, Cowhide Leather, Shirred Elastic Cotton (Back), Insulated Glove, Safety Cuff | Graybar Store
     
Boss Manufacturing - Glove, Red, Cowhide Leather, Shirred Elastic Cotton (Back), Insulated Glove, Safety Cuff - 1JL4366
+ / - Hover over image to Zoom
Other Views

    Glove, Red, Cowhide Leather, Shirred Elastic Cotton (Back), Insulated Glove, Safety Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1JL4366
    SKU: 25871324
    $4.81
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Glove Material Type:Cowhide Leather, Shirred Elastic Cotton (Back)
    Style:Safety Cuff
    Glove Type:Insulated Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1JL4366
    • Color Red
    • Style Safety Cuff
    • Glove Material Type Cowhide Leather, Shirred Elastic Cotton (Back)
    • Glove Type Insulated Glove
    Product Overview:
    Split Cowhide Leather Palm w Red Flannel, Safety Cuff
    Gunn Cut Design;Insulated With Red Flannel;Safety Cuff;Shirred Elastic Cotton Back;Economy Grade Split Cowhide Leather Palm;Wing Thumb