Boss Manufacturing 1JL1399XL Glove, Leather, Leather Protector Glove, XL | Graybar Store
     
Boss Manufacturing - Glove, Leather, Leather Protector Glove, XL - 1JL1399XL
+ / - Hover over image to Zoom
Other Views

    Glove, Leather, Leather Protector Glove, XL

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1JL1399XL
    SKU: 25014386
    $13.03
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Leather
    Size:XL
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1JL1399XL
    • Size XL
    • UNSPSC 46181504
    • Glove Material Type Leather
    • Glove Type Leather Protector Glove
    • ECCN 1A995.b
    Product Overview:
    Glove, Leather, Leather Protector Glove, XL