Boss Manufacturing 1JL0939K Glove, Blue, Cowhide Leather, Foam Insulation Glove | Graybar Store
     
Boss Manufacturing - Glove, Blue, Cowhide Leather, Foam Insulation Glove - 1JL0939K
+ / - Hover over image to Zoom
Other Views

    Glove, Blue, Cowhide Leather, Foam Insulation Glove

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1JL0939K
    SKU: 25871323
    $9.52
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Glove Material Type:Cowhide Leather
    Glove Type:Foam Insulation Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1JL0939K
    • Color Blue
    • Application Welding
    • Glove Material Type Cowhide Leather
    • Glove Type Foam Insulation Glove
    Product Overview:
    Boss® Leather Welder Blue w Foam Insulation Heat Protection
    Foam Insulation For Extra Heat Protection;Full Welting;Gunn Cut Design;Reinforced Wing Thumb;Split Cowhide Leather Welder;Leather Grade: Standard