Boss Manufacturing 1JL0609L Glove, Cowhide Leather, Tig Welder Glove, Large, Gauntlet Cuff | Graybar Store
     
Boss Manufacturing - Glove, Cowhide Leather, Tig Welder Glove, Large, Gauntlet Cuff - 1JL0609L
+ / - Hover over image to Zoom
Other Views

    Glove, Cowhide Leather, Tig Welder Glove, Large, Gauntlet Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1JL0609L
    SKU: 25014362
    $17.68
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Cowhide Leather
    Size:Large
    Style:Gauntlet Cuff
    Glove Type:Tig Welder Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1JL0609L
    • Size Large
    • Style Gauntlet Cuff
    • Application Tig Welder
    • UNSPSC 46181504
    • Glove Material Type Cowhide Leather
    • Glove Type Tig Welder Glove
    • ECCN 1A995.b
    • Country of Origin US - USA
    Product Overview:
    Cowhide Tig Welder With Gauntlet Cuff
    Grain Cowhide Leather;Gunn Cut Design;Split Cowhide Gauntlet Cuff;Wing Thumb;Leather Grade: Standard