Boss Manufacturing 1JL0600XL Glove, Goatskin Leather, Tig Welder Glove, XL, Gauntlet Cuff | Graybar Store
     
Boss Manufacturing - Glove, Goatskin Leather, Tig Welder Glove, XL, Gauntlet Cuff - 1JL0600XL
+ / - Hover over image to Zoom
Other Views

    Glove, Goatskin Leather, Tig Welder Glove, XL, Gauntlet Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1JL0600XL
    SKU: 25889643
    $19.02
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Goatskin Leather
    Size:XL
    Style:Gauntlet Cuff
    Glove Type:Tig Welder Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1JL0600XL
    • Size XL
    • Style Gauntlet Cuff
    • Application Welding
    • Glove Material Type Goatskin Leather
    • Glove Type Tig Welder Glove
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    Boss® Goatskin Tig Welder With Gauntlet Cuff
    Grain Goatskin Leather;Gunn Cut Design;Reverse-Grain Goatskin Gauntlet Cuff;Sewn With Cut & Heat Resistant Aramid Thread;Straight Thumb;Leather Grade: Standard