Boss Manufacturing 1JL0600L Glove, Goatskin Leather, Tig Welder Glove, Large, Gauntlet Cuff | Graybar Store
     
Boss Manufacturing - Glove, Goatskin Leather, Tig Welder Glove, Large, Gauntlet Cuff - 1JL0600L
+ / - Hover over image to Zoom
Other Views

    Glove, Goatskin Leather, Tig Welder Glove, Large, Gauntlet Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1JL0600L
    SKU: 25882237
    $21.30
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Goatskin Leather
    Size:Large
    Style:Gauntlet Cuff
    Glove Type:Tig Welder Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1JL0600L
    • Size Large
    • Style Gauntlet Cuff
    • Application Welding
    • Glove Material Type Goatskin Leather
    • Glove Type Tig Welder Glove
    • ECCN 1A995.b
    Product Overview:
    Boss® Goatskin Tig Welder With Gauntlet Cuff
    Grain Goatskin Leather;Gunn Cut Design;Reverse-Grain Goatskin Gauntlet Cuff;Sewn With Cut & Heat Resistant Aramid Thread;Straight Thumb;Leather Grade: Standard