Boss Manufacturing 1JC23011 Glove, Natural, Cotton, Cotton Glove, Knit Wrist Cuff | Graybar Store
     
Boss Manufacturing - Glove, Natural, Cotton, Cotton Glove, Knit Wrist Cuff - 1JC23011
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, Cotton, Cotton Glove, Knit Wrist Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1JC23011
    SKU: 25871322
    $1.00
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:Cotton
    Style:Knit Wrist Cuff
    Glove Type:Cotton Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1JC23011
    • Color Natural
    • Style Knit Wrist Cuff
    • Glove Material Type Cotton
    • Glove Type Cotton Glove
    Product Overview:
    100% Cotton Natural Color 8oz. with Knit Wrist
    8 Oz. 100% Cotton;Clute Cut Design;Knit Wrist;Wing Thumb