Boss Manufacturing 1J4067J Glove, Leather, Leather Protector Glove, XL | Graybar Store
     
Boss Manufacturing - Glove, Leather, Leather Protector Glove, XL - 1J4067J
+ / - Hover over image to Zoom
Other Views

    Glove, Leather, Leather Protector Glove, XL

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1J4067J
    SKU: 22046187
    $11.22
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Glove Material Type:Leather
    Size:XL
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1J4067J
    • Size XL
    • UNSPSC 46181504
    • Glove Material Type Leather
    • Glove Type Leather Protector Glove
    • ECCN 1A995.b
    Product Overview:
    Glove, Leather, Leather Protector Glove, XL