Dura-Line 10005444-CUT REEL 1in. HDPE Sch 40 UL back with tape | Graybar Store
Dura-Line - 1in. HDPE Sch 40 UL back with tape - 10005444-CUT REEL
+ / - Hover over image to Zoom
Other Views

    1in. HDPE Sch 40 UL back with tape

    Manufacturer: Dura-Line
    Manufacturer #: 10005444-CUT REEL
    SKU: 25167683
    Checking Pricing
    Trade Size (Inches):1 in.
    Length:5000 ft.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10005444-CUT REEL
    • Color Black
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 5000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 1in. Sche-40 smooth wall black with 2 percent carbon uvwith 1250# pull tape standard UL-ETL listed print reel 5000 feet