Dura-Line 20001844 1in. HDPE coupler | Graybar Store
Dura-Line - 1in. HDPE coupler - 20001844
+ / - Hover over image to Zoom
Other Views

    1in. HDPE coupler

    Manufacturer: Dura-Line
    Manufacturer #: 20001844
    SKU: 25479761
    $6.49
    Checking Pricing
         
    Trade Size (Inches):1
    Length:3.5 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20001844
    • Color Orange
    • Length 3.5 ft.
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Coupler 1in. push-lock for HDPE conduit, OD 1.305in. -1.325in. Orange, 3.5in. Length,tensile strenth 600-800 lbs,water and air tight