Dura-Line 10007679-CUT REEL 1in. HDPE 13.5 Orange w/tape | Graybar Store
Dura-Line - 1in. HDPE 13.5 Orange w/tape - 10007679-CUT REEL
+ / - Hover over image to Zoom
Other Views

    1in. HDPE 13.5 Orange w/tape

    Manufacturer: Dura-Line
    Manufacturer #: 10007679-CUT REEL
    SKU: 25482703
    $0.52
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10, 000 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10007679-CUT REEL
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 10, 000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 1in. sdr13.5 smooth-wallorangewith 1250# pull tape standard print steel reel 90in. x42in. 10,000 feet.