Kichler Lighting 1IC96BK LED Tape Light Interconnect, Dry Environment Only, 24V, Black, 96 in. | Graybar Store
     
Kichler Lighting - LED Tape Light Interconnect, Dry Environment Only, 24V, Black, 96 in. - 1IC96BK
+ / - Hover over image to Zoom
Other Views

    LED Tape Light Interconnect, Dry Environment Only, 24V, Black, 96 in.

    Manufacturer: Kichler Lighting
    Manufacturer #: 1IC96BK
    SKU: 25690580
    $14.25
    Checking Pricing
         
    Color:Black
    Environment:Dry Location
    Length:96 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1IC96BK
    • Color Black
    • Type LED Tape Light
    • UNSPSC 39111500
    • Environment Dry Location
    • Length 96 in. L
    • Voltage 24V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: