Thomas and Betts B108B-UPC 1G Switch Box, Bracket Mounting | Graybar Store
Thomas and Betts - 1G Switch Box, Bracket Mounting - B108B-UPC
+ / - Hover over image to Zoom
Other Views

    1G Switch Box, Bracket Mounting

    Manufacturer: Thomas and Betts
    Manufacturer #: B108B-UPC
    SKU: 93173987
    $4.54
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):1-1/4 in.
    Size (Inches):2-3/8 W x 3-5/8 H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B108B-UPC
    • UNSPSC 39121306
    • Box Depth (Inches) 1-1/4 in.
    • Materials Polycarbonate
    • No. of Gangs 1-Gang
    • Size (Inches) 2-3/8 W x 3-5/8 H
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-gang 8 cu.in. blue non-metallic outlet box.