Boss Manufacturing 1CF7005X Glove, Nitrile (Palm Dip), Nylon and Glass Fiber Shell, HPPE Glove, XL, Knit Wrist Cuff | Graybar Store
     
Boss Manufacturing - Glove, Nitrile (Palm Dip), Nylon and Glass Fiber Shell, HPPE Glove, XL, Knit Wrist Cuff - 1CF7005X
+ / - Hover over image to Zoom
Other Views

    Glove, Nitrile (Palm Dip), Nylon and Glass Fiber Shell, HPPE Glove, XL, Knit Wrist Cuff

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1CF7005X
    SKU: 25647454
    $12.99
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Nitrile (Palm Dip), Nylon and Glass Fiber Shell
    Size:XL
    Style:Knit Wrist Cuff
    Glove Type:HPPE Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1CF7005X
    • Size XL
    • Style Knit Wrist Cuff
    • Glove Material Type Nitrile (Palm Dip), Nylon and Glass Fiber Shell
    • Glove Type HPPE Glove
    • ECCN 1A995.b
    Product Overview:
    Boss Extreme® Plus Nitrile Full Dip with Knit Wrist
    EN 388: 4443 (Cut Level 4) ANSI Cut Level 3;Full Dip Of Smooth Nitrile;Coated With A Sandy Foam Nitrile Palm Dip;HPPE (Olefin), Nylon & Glass Fiber Shell;Knit Wrist With Color-Coded Hem