Kichler Lighting 1C1BK LED Tape Light Inline Splice, 24 V, Dry Location Only, Black | Graybar Store
     
Kichler Lighting - LED Tape Light Inline Splice, 24 V, Dry Location Only, Black - 1C1BK
+ / - Hover over image to Zoom
Other Views

    LED Tape Light Inline Splice, 24 V, Dry Location Only, Black

    Manufacturer: Kichler Lighting
    Manufacturer #: 1C1BK
    SKU: 25690596
    $7.20
    Checking Pricing
         
    Color:Black
    Environment:Dry
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1C1BK
    • Color Black
    • Type LED Tape Light
    • UNSPSC 39111500
    • Environment Dry
    • Voltage 24V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: