Phoenix Contact 1996142 Printed-Circuit Board Connector, Plug Type, Push-In Connection, 1000V, 41A, 4-Position, 7.62 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Push-In Connection, 1000V, 41A, 4-Position, 7.62 mm Pitch, Green - 1996142
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Push-In Connection, 1000V, 41A, 4-Position, 7.62 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1996142
    SKU: 25590370
    $6.51
    Checking Pricing
         
    No. of Positions:4
    Color:Green
    Width (mm):45.7 mm
    Quick Order:Y
    Contact Type:Female
    AWG Range:24 - 8
    Rated Current:41A
    Rated Voltage:1000V
    Pitch (Spacing):7.62 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1996142
    • Color Green
    • Type Plug
    • Connection Type Push In
    • Height 15 mm
    • No. of Positions 4
    • Width (mm) 45.7 mm
    • ECCN EAR99
    • Country of Origin BG - Bulgaria
    • Pitch (Spacing) 7.62 mm
    • Contact Type Female
    • AWG Range 24 - 8
    • Rated Current 41A
    • Rated Voltage 1000V
    Product Overview:
    Plug component, nominal current: 41 A, rated voltage (III/2): 1000 V, number of positions: 4, pitch: 7.62 mm, connection method: Push-in spring connection, Color: green, contact surface: Tin