TPI Corporation 198TMC Radiant or Fan Forced Portable Heater, 198 Series, 120V, 1 Phase, 5120 Max. BTU | Graybar Store
     
TPI Corporation - Radiant or Fan Forced Portable Heater, 198 Series, 120V, 1 Phase, 5120 Max. BTU - 198TMC
+ / - Hover over image to Zoom
Other Views

    Radiant or Fan Forced Portable Heater, 198 Series, 120V, 1 Phase, 5120 Max. BTU

    Manufacturer: TPI Corporation
    Manufacturer #: 198TMC
    SKU: 99666621
    $138.01
    Checking Pricing
         
    Phase:1
    Size:11 Width X 15 Height X 12 Depth IN
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # 198TMC
    • Size 11 Width X 15 Height X 12 Depth IN
    • Type Radiant/Fan Forced
    • UNSPSC 40101800
    • Phase 1
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Radiant or Fan Forced Portable Heater, 1 PH, 1500/900/600 WTT, 120V, Dimensions- 11 Width X 15 Height X 12 Depth IN, BTU Rating- 5120, 12.5/7.5/5 AMP, 198 Series