CommScope 1985960-2 Fiber Optic Kit, LC, secure, Simplex, MM, XG, Yellow | Graybar Store
     
CommScope - Fiber Optic Kit, LC, secure, Simplex, MM, XG, Yellow - 1985960-2
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Kit, LC, secure, Simplex, MM, XG, Yellow

    Manufacturer: CommScope
    Manufacturer #: 1985960-2
    SKU: 25360742
    $18.15
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Yellow
    Fiber Category:Multimode (OM3/OM4)
    Fiber Diameter:250 µm
    Housing Boot Color:Aqua
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1985960-2
    • Color Yellow
    • Connector Type LC
    • Type Fiber Optic Kit
    • Adapter Type LC
    • Fiber Category Multimode (OM3/OM4)
    • Fiber Diameter 250 µm
    • Accessory Type Fiber Optic Kit
    • Packaging 1 per Package
    • Housing Boot Color Aqua
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Optic Kit, LC, Yellow, Multimode (OM3 / OM4), 250 µm, Aqua, 1 per Pack