Phoenix Contact 1967456 Printed Circuit Board Connector, Plug Type, Screw Connection, 1000V, 76A, 2-Position, 10.16 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed Circuit Board Connector, Plug Type, Screw Connection, 1000V, 76A, 2-Position, 10.16 mm Pitch, Green - 1967456
+ / - Hover over image to Zoom
Other Views

    Printed Circuit Board Connector, Plug Type, Screw Connection, 1000V, 76A, 2-Position, 10.16 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1967456
    SKU: 25348730
    $9.36
    Checking Pricing
         
    No. of Positions:2
    Color:Green
    Quick Order:Y
    Contact Type:Female
    AWG Range:18 - 6
    Rated Current:76A
    Rated Voltage:1000V
    Pitch (Spacing):10.16 mm
    Width:38.08 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1967456
    • Color Green
    • Type Plug
    • Connection Type Screw
    • No. of Positions 2
    • Width 38.08 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 10.16 mm
    • Contact Type Female
    • AWG Range 18 - 6
    • Rated Current 76A
    • Rated Voltage 1000V
    • Product Height 11.1 mm
    Product Overview:
    Plug component, nominal current: 76 A, rated voltage (III/2): 1000 V, number of positions: 2, pitch: 10.16 mm, connection method: Screw connection with tension sleeve, Color: green, contact surface: Silver