Ericson 1948-12 Incandescent Lamp, 12V | Graybar Store
     
Ericson - Incandescent Lamp, 12V - 1948-12
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, 12V

    Manufacturer: Ericson
    Manufacturer #: 1948-12
    SKU: 88092105
    $482.27
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:12 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 1948-12
    • UNSPSC 39112006
    • Voltage Rating 12 V
    • Country of Origin US - USA
    Product Overview:
    LIGHT-EXTENSION w/70NG50' CORD12V BULB