Blonder Tongue 1938 Splitter, 12 Way, 5 to 1000 MHz | Graybar Store
     
Blonder Tongue - Splitter, 12 Way, 5 to 1000 MHz - 1938
+ / - Hover over image to Zoom
Other Views

    Splitter, 12 Way, 5 to 1000 MHz

    Manufacturer: Blonder Tongue
    Manufacturer #: 1938
    SKU: 25541661
    $13.64
    Checking Pricing
         
    Quick Order:Y
    No. of Splits:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Blonder Tongue
    • Manufacturer # 1938
    • No. of Splits 12
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Splitter, 12 Way, 5-1000 MHz
    Y