CommScope 1933671-2 Surface Mount Module, 4 Port, Black | Graybar Store
     
CommScope - Surface Mount Module, 4 Port, Black - 1933671-2
+ / - Hover over image to Zoom
Other Views

    Surface Mount Module, 4 Port, Black

    Manufacturer: CommScope
    Manufacturer #: 1933671-2
    SKU: 25264220
    $7.34
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Ports:4
    Style:Surface Mount Module
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1933671-2
    • Color Black
    • Style Surface Mount Module
    • No. of Ports 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, 4, Surface Mount Module