CommScope 1933422-2 Fiber Optic Duplex Adapter, Secure, Yellow | Graybar Store
     
CommScope - Fiber Optic Duplex Adapter, Secure, Yellow - 1933422-2
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Duplex Adapter, Secure, Yellow

    Manufacturer: CommScope
    Manufacturer #: 1933422-2
    SKU: 25230490
    $15.44
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:Yellow
    No. of Ports:1
    Adapter Housing Color:Yellow
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1933422-2
    • Color Yellow
    • Connector Type LC
    • No. of Ports 1
    • Adapter Housing Color Yellow
    • Adapter Type LC
    • Fiber Category Multimode
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Multimode, Yellow, 1