CommScope 1933422-1 Fiber Optic Duplex Adapter, Secure, Red | Graybar Store
     
CommScope - Fiber Optic Duplex Adapter, Secure, Red - 1933422-1
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Duplex Adapter, Secure, Red

    Manufacturer: CommScope
    Manufacturer #: 1933422-1
    SKU: 25230489
    $15.44
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:Red
    No. of Ports:1
    Adapter Housing Color:Red
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1933422-1
    • Color Red
    • Connector Type LC
    • No. of Ports 1
    • UNSPSC 43223323
    • Adapter Housing Color Red
    • Adapter Type LC
    • Fiber Category Multimode
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Multimode, Red, 1