CommScope 1933134-2 Faceplate Kit, Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing), Flush Mount, 4 Port, Almond | Graybar Store
     
CommScope - Faceplate Kit, Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing), Flush Mount, 4 Port, Almond - 1933134-2
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing), Flush Mount, 4 Port, Almond

    Manufacturer: CommScope
    Manufacturer #: 1933134-2
    SKU: 25197861
    $3.42
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Almond
    Dimensions (Inches):1.83 in. x 3.13 in. x 0.372 in.
    Labels:No
    Jack Type:MT-RJ Outlet Jack, SL Series Jack
    Use With:SL Series Jacks, MT-RJ Outlet Jacks and SL Series Inserts
    Part Number:1933134-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1933134-2
    • Color Almond
    • Jack Type MT-RJ Outlet Jack, SL Series Jack
    • Part Number 1933134-2
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 1.83 in. x 3.13 in. x 0.372 in.
    • Labels No
    • Made Of Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing)
    • Mounting Flush Mount
    • Use With SL Series Jacks, MT-RJ Outlet Jacks and SL Series Inserts
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing), Flush Mount, 4 Port, Almond