Festo 19208 Double Action Pneumatic Roundline Cylinder, 27mm dia | Graybar Store
     
Festo - Double Action Pneumatic Roundline Cylinder, 27mm dia - 19208
+ / - Hover over image to Zoom
Other Views

    Double Action Pneumatic Roundline Cylinder, 27mm dia

    Manufacturer: Festo
    Manufacturer #: 19208
    SKU: 25733620
    $76.62
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 19208
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ISO cylinder DSNU-20-25-P-A Based on DIN ISO 6432, for proximity sensing. Various mounting options, with or without additional mounting components. With elastic cushioning rings in the end positions. Stroke=25 mm, Piston diameter=20 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly position=Any