Federal Signal 191XL Series Flash LED Hazardous Warning Light | Graybar Store
     
Federal Signal - 191XL Series Flash LED Hazardous Warning Light
+ / - Hover over image to Zoom
Other Views

    191XL Series Flash LED Hazardous Warning Light

    Manufacturer: Federal Signal
         

    The model 191XL is a hazardous location flashing signal light that features the super bright LED arra

    • Manufacturer Federal Signal
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Mount Type
    Lens Color
    Voltage (Volts)
    Height
    Width
    Price
    191XL-120-240A
    25163953
    60,000 hr Vibration Resistant LED Lamp; Type 4X, IP66 enclosure, Marine Listed; UL and cUL Listed; XLT Technology
    NPT Pipe Mount
    Amber
    120 to 240
    9.25 in.
    6.52 in.
    $548.07 / EA
    SKU
    25163953
    Additional Features
    60,000 hr Vibration Resistant LED Lamp; Type 4X, IP66 enclosure, Marine Listed; UL and cUL Listed; XLT Technology
    Mount Type
    NPT Pipe Mount
    Lens Color
    Amber
    Voltage (Volts)
    120 to 240
    Height
    9.25 in.
    Width
    6.52 in.
    $548.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    191XL-120-240R
    25193750
    60,000 hr Vibration Resistant LED Lamp; Type 4X, IP66 enclosure, Marine Listed; UL and cUL Listed; XLT Technology
    NPT Pipe Mount
    Red
    120 to 240
    9.25 in.
    6.52 in.
    $548.07 / EA
    SKU
    25193750
    Additional Features
    60,000 hr Vibration Resistant LED Lamp; Type 4X, IP66 enclosure, Marine Listed; UL and cUL Listed; XLT Technology
    Mount Type
    NPT Pipe Mount
    Lens Color
    Red
    Voltage (Volts)
    120 to 240
    Height
    9.25 in.
    Width
    6.52 in.
    $548.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock