CommScope 1918384-1 Fiber Optic Connector Kit, LC/UPC, Singlemode, 0.9 mm, Simplex for Buffered Fiber | Graybar Store
     
CommScope - Fiber Optic Connector Kit, LC/UPC, Singlemode, 0.9 mm, Simplex for Buffered Fiber - 1918384-1
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Connector Kit, LC/UPC, Singlemode, 0.9 mm, Simplex for Buffered Fiber

    Manufacturer: CommScope
    Manufacturer #: 1918384-1
    SKU: 25243330
    $3.51
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Blue
    Fiber Category:Singlemode
    Housing Boot Color:Blue
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1918384-1
    • Color Blue
    • Connector Type LC
    • Type Fiber Optic Connector Kit
    • UNSPSC 43223310
    • Adapter Type LC
    • Fiber Category Singlemode
    • Accessory Type Fiber Connector
    • Packaging 1 per Package
    • Housing Boot Color Blue
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Optic Connector Kit, Fiber Connector, LC, Blue, Singlemode, 1 per Bag