Irwin Industrial Tools 1902422 Performance Lanyard | Graybar Store
     
Irwin Industrial Tools - Performance Lanyard - 1902422
+ / - Hover over image to Zoom
Other Views

    Performance Lanyard

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1902422
    SKU: 25676016
    $7.25
    Checking Pricing
         
    Additional Features:Patented, integrated fastening system helps prevent accidental drops when working in elevated conditions
    Color:NAVY/YELLOW
    Height (Inches):4.9 in.
    Width (Inches):2.7
    Length:1.1 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1902422
    • Color NAVY/YELLOW
    • Type LANYARD
    • Additional Features Patented, integrated fastening system helps prevent accidental drops when working in elevated conditions
    • Height (Inches) 4.9 in.
    • Length 1.1 in. L
    • Width (Inches) 2.7
    • For Use With VISE-GRIP CUTTING PLIERS
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PERFORMANCE LANYARD W/ CLIP