Irwin Industrial Tools 1902415 Pliers - Fish Tape Pulling, 9.5 in. | Graybar Store
     
Irwin Industrial Tools - Pliers - Fish Tape Pulling, 9.5 in. - 1902415
+ / - Hover over image to Zoom
Other Views

    Pliers - Fish Tape Pulling, 9.5 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1902415
    SKU: 25676009
    $57.53
    Checking Pricing
         
    Color:Navy/Yellow
    Nose Type:Lineman's
    Length:9.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1902415
    • Color Navy/Yellow
    • Type Pliers
    • Brand Irwin
    • Finish Metal/Rubber
    • Handle Color Navy/Yellow
    • Handle Material Rubberized
    • Length 9.5 in.
    • Nose Type Lineman's
    • For Use With Hand Tools
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Pliers - Fish Tape Pulling, 9.5 in.