Irwin Industrial Tools 1902414 Lineman's Pliers, 8 in. | Graybar Store
     
Irwin Industrial Tools - Lineman's Pliers, 8 in. - 1902414
+ / - Hover over image to Zoom
Other Views

    Lineman's Pliers, 8 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1902414
    SKU: 25676008
    $48.81
    Checking Pricing
         
    Color:Navy/Yellow
    Nose Type:Lineman's
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1902414
    • Color Navy/Yellow
    • Type Pliers
    • Brand Irwin
    • Finish Metal/Rubber
    • Handle Color Navy/Yellow
    • Handle Material Rubberized
    • Length 8 in.
    • Nose Type Lineman's
    • For Use With Hand Tools
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lineman's Pliers, 8 in.