Irwin Industrial Tools 1902411 Pliers, 6 in. | Graybar Store
     
Irwin Industrial Tools - Pliers, 6 in. - 1902411
+ / - Hover over image to Zoom
Other Views

    Pliers, 6 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1902411
    SKU: 25676005
    $38.40
    Checking Pricing
         
    Color:Navy/Yellow
    Nose Type:Diagonal Cutting
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1902411
    • Color Navy/Yellow
    • Type Pliers
    • Brand Irwin
    • Finish Metal/Rubber Finish
    • Handle Color Navy and Yellow
    • Handle Material ProTouch
    • Length 6 in.
    • Nose Type Diagonal Cutting
    • For Use With Hand Tools
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Pliers, 6 in.