Chatsworth 12816-705 Horizontal Rack-Mount Power Strips, 20 Amp, 19 in. | Graybar Store
Chatsworth - Horizontal Rack-Mount Power Strips, 20 Amp, 19 in. - 12816-705
+ / - Hover over image to Zoom
Other Views

    Horizontal Rack-Mount Power Strips, 20 Amp, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12816-705
    SKU: 22067240
    $151.90
    Checking Pricing
         
    No. of Outlets:8 Outlet
    Plug Configuration:NEMA 5-20P
    Amps:20A
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12816-705
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • UNSPSC 39121031
    • Amps 20A
    • No. of Outlets 8 Outlet
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    20 Amp power strip 19 in -25 in. flush with 8 outlet
    Power strips provide basic power distribution into racks and cabinets allowing you to share a single power connection with multiple pieces of equipment.