Protective Industrial Products 19-D322/S Glove, White/Grey, Dyneema® Diamond, Polyurethane, Diamond Blended Glove, Small, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, White/Grey, Dyneema® Diamond, Polyurethane, Diamond Blended Glove, Small, Continuous Knit Wrist Cuff - 19-D322/S
+ / - Hover over image to Zoom
Other Views

    Glove, White/Grey, Dyneema® Diamond, Polyurethane, Diamond Blended Glove, Small, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 19-D322/S
    SKU: 25711556
    $12.82
    Checking Pricing
         
    Quick Order:Y
    Color:White/Grey
    Glove Material Type:Dyneema® Diamond, Polyurethane
    Size:Small
    Style:Continuous Knit Wrist Cuff
    Glove Type:Diamond Blended
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 19-D322/S
    • Color White/Grey
    • Size Small
    • Style Continuous Knit Wrist Cuff
    • Application Construction and Other General Duty, Electronics, Glass Cutting, Parts Assembly, Sharp Small Parts Handling, Sheet Metal Handling
    • Glove Material Type Dyneema® Diamond, Polyurethane
    • Glove Type Diamond Blended
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Great White® 3GX® Seamless Knit Dyneema® Diamond Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
    Seamless construction offers increased comfort and breathability;Dyneema® Diamond & Lycra shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance;Polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip;Knit Wrist helps prevent dirt and debris from entering the glove;Color coded hems for easy size identification;Washable, resistant to chemicals, water, and ultraviolet light;This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (19-D322V