Protective Industrial Products 19-D150/XL Glove, Black/Grey, Dyneema®, Polyester, Spandex, Coated Glove, XL, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black/Grey, Dyneema®, Polyester, Spandex, Coated Glove, XL, Continuous Knit Wrist Cuff - 19-D150/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Black/Grey, Dyneema®, Polyester, Spandex, Coated Glove, XL, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 19-D150/XL
    SKU: 25469036
    $11.54
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Grey
    Glove Material Type:Dyneema®, Polyester, Spandex
    Size:XL
    Style:Continuous Knit Wrist Cuff
    Glove Type:Coated Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 19-D150/XL
    • Color Black/Grey
    • Size XL
    • Style Continuous Knit Wrist Cuff
    • Application Electronics, Food/Meat Processing, Glass Cutting, Sheet Metal Handling
    • UNSPSC 46181504
    • Glove Material Type Dyneema®, Polyester, Spandex
    • Glove Type Coated Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Glove, Electronics, Food/Meat Processing, Glass Cutting, Sheet Metal Handling, Black/Gray, Dyneema®, Polyester, Spandex