Protective Industrial Products 19-D150/L Glove, Black/Grey, Dyneema®, Polyester, Spandex, Coated Glove, Large, Continuous Knit Wrist Cuff | Graybar Store
Message Dialog
Display Update Message
102540
25469033
[
{
"catentry_id" : "626457",
"Attributes" : {
"Quick Order_Y":"8"
,
"Color_Black/Grey":"25"
,
"Glove Material Type_Dyneema®, Polyester, Spandex":"26"
,
"Size_Large":"27"
,
"Style_Continuous Knit Wrist Cuff":"28"
,
"Glove Type_Coated Glove":"29"
},
"DescriptiveAttributes" : {
"Application_Electronics, Food/Meat Processing, Glass Cutting, Sheet Metal Handling":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_46181504":"4"
,
"SAP Delivery Unit_1":"5"
,
"Commerce SAP Alternate UOM Qty_1":"6"
,
"Item Group_Glove":"7"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_01":"10"
,
"SAP GTIN_616314021794":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_CN - China":"13"
,
"SAP Country Name_China":"14"
,
"SAP Country Code_CN":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_10.76":"20"
,
"SAP Price Column B_10.76":"21"
,
"SAP Price Column A_10.76":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
},
}
]
Glove, Black/Grey, Dyneema®, Polyester, Spandex, Coated Glove, Large, Continuous Knit Wrist Cuff
Manufacturer:
Protective Industrial Products
Manufacturer #:
19-D150/L
SKU:
25469033
Checking Pricing
Quick Order:Y
Color:Black/Grey
Glove Material Type:Dyneema®, Polyester, Spandex
Size:Large
Style:Continuous Knit Wrist Cuff
Glove Type:Coated Glove
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Protective Industrial Products
-
Manufacturer #
19-D150/L
-
Color
Black/Grey
-
Size
Large
-
Style
Continuous Knit Wrist Cuff
-
Application
Electronics, Food/Meat Processing, Glass Cutting, Sheet Metal Handling
-
UNSPSC
46181504
-
Glove Material Type
Dyneema®, Polyester, Spandex
-
Glove Type
Coated Glove
-
ECCN
EAR99
-
Country of Origin
CN - China
-
Product Overview:
Glove, Electronics, Food/Meat Processing, Glass Cutting, Sheet Metal Handling, Black/Gray, Dyneema®, Polyester, Spandex