DeWalt DC385B 18V Cordless Ni-CD Reciprocating Saw | Graybar Store
     
DeWalt - 18V Cordless Ni-CD Reciprocating Saw - DC385B
+ / - Hover over image to Zoom
Other Views

    18V Cordless Ni-CD Reciprocating Saw

    Manufacturer: DeWalt
    Manufacturer #: DC385B
    SKU: 25271625
    $158.06
    Checking Pricing
         
    Power Source:18V Ni-Cd Battery
    Additional Features:0 to 3000 SPM
    Blade Length (Inches):17-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC385B
    • UNSPSC 27112747
    • Additional Features 0 to 3000 SPM
    • Blade Length (Inches) 17-1/2 in.
    • Power Source 18V Ni-Cd Battery
    • Country of Origin MX - Mexico
    Product Overview:
    Cordless Tool, Type Reciprocating Saw, Volts 18V, Weight 5.8 lb., Stroke Length 1-1/8 in.; Shipping Weight 6.35 lb.; Application High Performance Industrial Tool; Warranty 3 Year Limited