Alpha Wire 1896/8C SL001 Unshielded Cable, 20 AWG, 8 Conductor, 1000 ft. | Graybar Store
     
Alpha Wire - Unshielded Cable, 20 AWG, 8 Conductor, 1000 ft. - 1896/8C SL001
+ / - Hover over image to Zoom
Other Views

    Unshielded Cable, 20 AWG, 8 Conductor, 1000 ft.

    Manufacturer: Alpha Wire
    Manufacturer #: 1896/8C SL001
    SKU: 25868609
    $1,084.29
    Checking Pricing
         
    Conductor Material:Tinned Copper
    Conductor Size:20 AWG
    Length:1000 ft.
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 1896/8C SL001
    • No. of Conductors 8
    • Type Unshielded Electronic Cable
    • UNSPSC 26121603
    • Conductor Material Tinned Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    20awg 7/28 8c unshld
    ae c&c, 1896/8c slate 1000 ft 20awg 7/28 8c unshld