Phoenix Contact 1891522 PCB Terminal Block, Spring-Cage Connection, 400V, 12A, 24-14 AWG, 11.16mm W, Green | Graybar Store
     
Phoenix Contact - PCB Terminal Block, Spring-Cage Connection, 400V, 12A, 24-14 AWG, 11.16mm W, Green - 1891522
+ / - Hover over image to Zoom
Other Views

    PCB Terminal Block, Spring-Cage Connection, 400V, 12A, 24-14 AWG, 11.16mm W, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1891522
    SKU: 25712506
    $2.29
    Checking Pricing
         
    Quick Order:Y
    AWG Range:24 - 14
    Color:Green
    Mounting Type:Wave Soldering Mount
    Rated Current:12A
    Rated Voltage:400V
    No. of Connections:2
    Width:11.16 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1891522
    • Color Green
    • Type PCB
    • Connection Type Spring Cage
    • Mounting Type Wave Soldering Mount
    • Width 11.16 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 24 - 14
    • Rated Current 12A
    • Rated Voltage 400V
    Product Overview: