Phoenix Contact 1881587 Printed-Circuit Board Connector, Header Type, Push-In Connection, 160V, 4A, 5-Position, 2.5 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Header Type, Push-In Connection, 160V, 4A, 5-Position, 2.5 mm Pitch, Green - 1881587
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Header Type, Push-In Connection, 160V, 4A, 5-Position, 2.5 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1881587
    SKU: 25699473
    $2.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Green
    No. of Positions:5
    Rated Current:4A
    Rated Voltage:160V
    Pitch (Spacing):2.5 mm
    Width:14.7 mm
    Alternate Manufacturer Part No.:MCV 0.5/5-G-2.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1881587
    • Color Green
    • Type Header
    • Alternate Manufacturer Part No. MCV 0.5/5-G-2.5
    • Connection Type Push In
    • No. of Positions 5
    • Width 14.7 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 2.5 mm
    • Rated Current 4A
    • Rated Voltage 160V
    Product Overview:
    Header, nominal current: 4 A, rated voltage (III/2): 160 V, number of positions: 5, pitch: 2.5 mm, Color: green, contact surface: Tin, mounting: Wave soldering