Belden 1875GB F2V1000 Category 6 Cable, Non-Plenum, 24 AWG, 4 Pair, Grey | Graybar Store
     
Belden - Category 6 Cable, Non-Plenum, 24 AWG, 4 Pair, Grey - 1875GB F2V1000
+ / - Hover over image to Zoom
Other Views

    Category 6 Cable, Non-Plenum, 24 AWG, 4 Pair, Grey

    Manufacturer: Belden
    Manufacturer #: 1875GB F2V1000
    SKU: 25531081
    $577.75
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6 Cable
    Color:Grey
    Additional Features:Be Used in Work Area or Equipment Cords
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1875GB F2V1000
    • Cable Type Cat 6 Cable
    • Color Grey
    • Additional Features Be Used in Work Area or Equipment Cords
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 Cable, Cat 6, Non-Plenum, 24 AWG, 4, Grey, Be Used in Work Area or Equipment Cords