Phoenix Contact 1873304 Printed-Circuit Board Connector, Plug Type, Push-In Connection, 320V, 12A, 12-Position, 5.08 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Push-In Connection, 320V, 12A, 12-Position, 5.08 mm Pitch, Green - 1873304
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Push-In Connection, 320V, 12A, 12-Position, 5.08 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1873304
    SKU: 25565321
    $14.57
    Checking Pricing
    Items sold in feet or each.
         
    No. of Positions:12
    Color:Green
    Quick Order:Y
    Contact Type:Female
    AWG Range:24 - 12
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.08 mm
    Width:71.06 mm
    Alternate Manufacturer Part No.:FKC 2 5/12-STF-5 08
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1873304
    • Color Green
    • Type Plug
    • Alternate Manufacturer Part No. FKC 2 5/12-STF-5 08
    • Connection Type Push In
    • No. of Positions 12
    • Width 71.06 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 5.08 mm
    • Contact Type Female
    • AWG Range 24 - 12
    • Rated Current 12A
    • Rated Voltage 320V
    • Product Height 15 mm
    Product Overview:
    Plug component, nominal current: 12 A, rated voltage (III/2): 320 V, number of positions: 12, pitch: 5.08 mm, connection method: Push-in spring connection, Color: green, contact surface: Tin