Milwaukee Tool 1854-1 W/O HANDLE AND CHUCK 3/4" Large Drill | Graybar Store
Milwaukee Tool - 3/4
+ / - Hover over image to Zoom
Other Views

    3/4" Large Drill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 1854-1 W/O HANDLE AND CHUCK
    SKU: 25641157
    $761.80
    Checking Pricing
         
    Additional Features:Capacity in Wood: Flat Boring Bit 1-1/2", Hole Saw 6", Auger 1-1/2", Self-Feed 4-5/8"
    Chuck Size:3/4 In.
    Kit Includes:Drill, Pipe Handle
    No. of Pieces:2 Pcs.
    Power Source:Corded Electric
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 1854-1 W/O HANDLE AND CHUCK
    • Type Large Drill
    • UNSPSC 27112703
    • Additional Features Capacity in Wood: Flat Boring Bit 1-1/2", Hole Saw 6", Auger 1-1/2", Self-Feed 4-5/8"
    • Brand Milwaukee®
    • Chuck Size 3/4 In.
    • Kit Includes Drill, Pipe Handle
    • No. of Pieces 2 Pcs.
    • Power Source Corded Electric
    • Tool Application Drilling
    • Volts 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4" Large Drill, 350 RPM
    The most hand-held power available in aspecialtydrill.Part of Milwaukee's Super Hole Shooter line, the 3/4" Large Drill delivers versatile, portable power for the toughest drilling and auger applications. The drill is furnished with a powerful Milwaukee-built motor and a #3 Jacobs taper spindle. Poly chrome alloy steel gears produce high torque with minimum wear. You'll get quiet performance from the heat-treated, helical-cut gears. The extra long switch handle and pipe handle provide maximum leverage and added control.