Phoenix Contact 1853201 Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 5-Position, 5.08 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 5-Position, 5.08 mm Pitch, Green - 1853201
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 5-Position, 5.08 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1853201
    SKU: 22078966
    $14.24
    Checking Pricing
         
    No. of Positions:5
    Color:Green
    Quick Order:Y
    Contact Type:Female
    AWG Range:24 - 12
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.08 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1853201
    • Color Green
    • Type Plug
    • UNSPSC 39121410
    • Connection Type Screw
    • Height 11.1 mm
    • No. of Positions 5
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 5.08 mm
    • Contact Type Female
    • AWG Range 24 - 12
    • Rated Current 12A
    • Rated Voltage 320V
    Product Overview: