Phoenix Contact 1852163 Feed-Through Assembly Frame, 5.08 mm Pitch, Green, 16-Position | Graybar Store
     
Phoenix Contact - Feed-Through Assembly Frame, 5.08 mm Pitch, Green, 16-Position - 1852163
+ / - Hover over image to Zoom
Other Views

    Feed-Through Assembly Frame, 5.08 mm Pitch, Green, 16-Position

    Manufacturer: Phoenix Contact
    Manufacturer #: 1852163
    SKU: 22052285
    $1.92
    Checking Pricing
         
    Quick Order:Y
    Length:19 mm
    Height:16.75 mm
    Width:104.95 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1852163
    • UNSPSC 39121400
    • Height 16.75 mm
    • Length 19 mm
    • Width 104.95 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Accessories, number of positions: 16, pitch: 5.08 mm, Color: green, This assembly frame can only be used in combination with IC 2,5/...-STGF-5,08