Phoenix Contact 1852105 Feed-Through Assembly Frame, 5.08 mm Pitch, Green, 10-Position | Graybar Store
     
Phoenix Contact - Feed-Through Assembly Frame, 5.08 mm Pitch, Green, 10-Position - 1852105
+ / - Hover over image to Zoom
Other Views

    Feed-Through Assembly Frame, 5.08 mm Pitch, Green, 10-Position

    Manufacturer: Phoenix Contact
    Manufacturer #: 1852105
    SKU: 25000201
    $1.80
    Checking Pricing
         
    Quick Order:Y
    Height (mm):16.75 mm
    Length (mm):19 mm
    Width (mm):74.47 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1852105
    • Height (mm) 16.75 mm
    • Length (mm) 19 mm
    • Width (mm) 74.47 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Accessories, number of positions: 10, pitch: 5.08 mm, Color: green, This assembly frame can only be used in combination with IC 2,5/...-STGF-5,08