Irwin Industrial Tools 1852047 Snap-Back™ Quick Change Extension, 3/8 x 12 in. | Graybar Store
     
Irwin Industrial Tools - Snap-Back™ Quick Change Extension, 3/8 x 12 in. - 1852047
+ / - Hover over image to Zoom
Other Views

    Snap-Back™ Quick Change Extension, 3/8 x 12 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1852047
    SKU: 25818410
    $24.01
    Checking Pricing
         
    Size:3/8 in.
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1852047
    • Size 3/8 in.
    • Type Quick Change
    • Brand Snap-Back
    • Length 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ACCESSORIES SNAPBACK 12 EXTEN 3/8 CHK
    Snap-Back™ Quick Change Extensions
    • Durability and Extended Life: Carbon steel collar and shaft for durability and extended life
    • One-Handed Release: SNAP-BACK Quick Change mechanism for quick and easy release
    • Bit Held Securely in Place: Patented jaw design holds bits securely on 6-flatted shanks and ball detent bits